DESCRIPTION

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Alteo® faucets and accessories

Kohler Alteo® Single Handle Shower Faucet in Polished Chrome

KTLS45106-4-CP

Manufacturer Part #: TLS45106-4-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Alteo®
Depth
3-1/2 in
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
4-1/8 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
4-1/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Overall Width
6-7/16 in
Trim Only
Yes
Type
KTLS45106-4-CP
WaterSense Labeled
No
Width
6-7/16 in

Print