Alteo® Single Handle Single Function Shower Faucet in Oil Rubbed Bronze

Part #KTS45106-4G-2BZ  |  Item #7936582  |  Manufacturer Part #TS45106-4G-2BZ

$122.89 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: KOHLER Alteo® Single Handle Single Function Shower Faucet in Oil Rubbed Bronze /$122.89

Product Details

  • Trim requires valve to complete installation
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (gallons per minute) showerhead with Katalyst air-induction technology
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes shower arm with flange
  • Coordinates with Alteo faucets and accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Brand Model Compatibility: K-304 and K-P304 Series Rite-temp® Valves

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Alteo®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes