Single Handle Diverter Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Alteo® Single Handle Diverter Valve Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Alteo® Single Handle Diverter Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT45121-4-2BZ
  • Item #4387015
  • Manufacturer Part #T45121-4-2BZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Trim only: Requires valve to complete installation
  • Metal construction ensures durability and reliability
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Coordinates with Alteo® faucets and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Alteo®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4 in
Escutcheon Height:
5-7/16 in
Escutcheon Width:
5-7/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No