Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

You last purchased this on
 
KOHLER

Alteo™ Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Alteo™ Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT45115-4-BN
  • Item #4158809
  • Manufacturer Part #T45115-4-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two handle deck-mount installation
  • Trim only: Requires valve to complete installation
  • High-arc non-diverter spout
  • Coordinates with Alteo® faucets and accessories
  • Lever handles are ADA compliant
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Metal construction ensures durability and reliability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Alteo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
5/8 in
Faucet Height:
9-3/16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.0 gpm
Handle Type:
Lever
Height:
9-3/16 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
9-3/16 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
7-5/8 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
8 in