DESCRIPTION

  • For use with the Kohler® K-9948 or Kohler® K-9949 Groove® acrylic shower base
  • Material: Aluminum

Kohler Groove® Aluminum Cover in Bright Silver

K9330-SH

Length:

37-3/4 in

SPECIFICATIONS

Brand Model Compatibility
K-9948 and K-9949 Groove® Acrylic Shower Bases
CARB OTC LEED Compliant
No
Collection
Groove®
Color Finish
Bright Silver
Color Finish Category
Silver Tones
Depth
25-3/4 in
GSA Approved
No
IAPMO Listed
No
Length
37-3/4 in
Material
Aluminum
NSF Certified
No
Width
5-1/2 in

Starting at
$107.38
EACH
  • QUANTITY