DESCRIPTION
- For use with the Kohler® K-9925 or Kohler® K-9998 Groove® acrylic shower base
- Material: Aluminum
Kohler Groove® Aluminum Cover in Bright Silver
K9332-SH
Length:
55-3/4 inSPECIFICATIONS
- Brand Model Compatibility
- K-9925 and K-9998 Groove® Acrylic Shower Bases
- CARB OTC LEED Compliant
- No
- Collection
- Groove®
- Color Finish
- Bright Silver
- Color Finish Category
- Silver Tones
- GSA Approved
- No
- IAPMO Listed
- Yes
- Length
- 55-3/4 in
- Material
- Aluminum
- NSF Certified
- No
- Width
- 5-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday