DESCRIPTION

  • Audio amplifier with Bluetooth® connectivity for wireless streaming of audio input
  • Connects with up to four Kohler® SoundTile water resistant speakers (or any standard 4 or 8 ohm speakers)
  • Designed for use with the DTV+™ showering system but can also be used as a standalone Bluetooth® enabled amplifier
  • One 3.5mm stereo output jack
  • Reads your music or audio selections from any Bluetooth® enabled device
  • Standby mode
  • The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth® SIG and any use of such marks by Kohler® is under license, other trademarks and trade names are those of their respective owners
  • Two 3.5mm input jacks for wired audio input
  • User definable device name and PIN code option when used with DTV+™ digital system

Kohler DTV™ Amplifier Modular

K99696-NA

Length:

3-5/8 in

SPECIFICATIONS

Brand Model Compatibility
DTV+™ Showering System
CARB OTC LEED Compliant
No
Collection
DTV™
GSA Approved
No
Height
1-3/16 in
IAPMO Listed
No
Length
3-5/8 in
Material
Metal
Width
4-1/4 in

Starting at
$386.97
EACH
  • QUANTITY