Pedestal Lavatory Sink with 8 in. Centerset in White
Anatole® Pedestal Lavatory Sink with 8 in. Centerset in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl depth: 7 1/8"
- Without overflow
- Pedestal leg sold separately
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Anatole®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 20 in x 11 in x 6-5/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-3/4 in x 18-1/4 in x 8-1/2 in
- Vessel Only:
- Yes