54 oz. Cast Brass Soap and Lotion Dispenser in Polished Chrome

You last purchased this on
 
KOHLER

Angle 54 oz. Cast Brass Soap and Lotion Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Angle 54 oz. Cast Brass Soap and Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #K25196-CP
  • Item #9206471
  • Manufacturer Part #25196-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 54 oz. (1600 ml) high capacity soap reservoir
  • Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
  • Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
  • Easy below-the-counter refill
  • Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
  • Low soap above-the-counter indicator
  • Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
  • Sensor range adjustable from 1 in to 4 in (25.4 to 101.6 mm). Default set at approximately 2-3/4 in (69.5 mm)
  • Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
  • AC-powered operation-no batteries to replace
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Capacity:
54 oz
Collection:
Angle
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/16 in
Handle Type:
Sensor
Height:
3-3/16 in
Installation Type:
Deck Mount
Material:
Cast Brass
Number of Holes:
1 Hole
Power Source:
AC
Spout Height:
2 in
Spout Reach:
4-1/16 in
Type:
K25196-CP
UL Listed:
No
Width:
1-7/8 in
cUPC Certified:
Yes