DESCRIPTION

  • 3/8" NPT
  • Annealed vertical tube
  • Color/Finish: Polished Chrome
  • Four-arm handle
  • Loose-key stop
  • Pair of angle supplies with stop

Kohler Angle Supply Key with Stops

K7607

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Cross Handle
Valve Size
3/8 in

Starting at
Call for Pricing
  • QUANTITY