DESCRIPTION

  • For use with Sok™ overflowing baths
  • Solid brass construction for durability and reliability
  • This 1/2" NPT angle supply features a four-arm handle stop

Kohler Angle Supply with Stop

K7653

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
Height
5 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Cross Handle
Valve Size
1/2 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$93.64
EACH
  • QUANTITY

DOCUMENTS