14-11/32 x 12-3/16 in. Basin Rack in Stainless Steel

You last purchased this on
 
KOHLER

Anthem® 14-11/32 x 12-3/16 in. Basin Rack in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Anthem® 14-11/32 x 12-3/16 in. Basin Rack in Stainless Steel

  • Fast #
  • Part #K6157-ST
  • Item #3786245
  • Manufacturer Part #6157-ST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel
  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler K-5840
Collection:
Anthem®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
14-11/32 in
Material:
Stainless Steel
Type:
K6157-ST
Width:
12-3/16 in