Single Handle Thermostatic Valve Trim in Vibrant French Gold
Anthem Single Handle Thermostatic Valve Trim in Vibrant French Gold
Frequently Purchased Together
Product Details
Product Details
- Trim plate includes temperature control knob with integrated adjustable high-temperature limit stop and shower outlet on/off buttons
- When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
- When pressed back in, water turns off and outlet button aligns with control plate surface, flow setting remains intact
- High-temperature limit setting for added safety
- Low profile design with easy-to-clean water-resistant casing
- Requires four port thermostatic valve with integral volume control
- Handles up to 8 gpm (30.3 Lpm) flow capacity
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- Collection:
- Anthem
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.0 gpm
- Height:
- 4-1/16 in
- Length:
- 2-9/16 in
- Material:
- Zinc
- Maximum Temperature:
- 120
- Number of Handles:
- Single Handle
- Valve Type:
- Thermostatic Valve
- Width:
- 15-7/8 in