1-3/16 in. Ceramic Dial Plate in White
Antique™ 1-3/16 in. Ceramic Dial Plate in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Ceramic
- For use with Antique™ Kohler® K-T10110-4 and IV Georges Brass® Kohler® K-T10680-4 thermostatic valve trim kits
Documents
Specifications
- Brand Model Compatibility:
- K-T10110-4 Faucet
- Collection:
- Antique™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Ceramic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/4 in