Antique™ 1.8 gpm Double 6-Prong Handle Deckmount Kitchen Sink Faucet Column Spout 3/8 in. Flexible Connection in Vibrant Polished Brass

Part #K158-3-PB  |  Item #282633  |  Manufacturer Part #158-3-PB

Color/Finish: Vibrant® Polished Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two six-prong handles offer separate control of hot and cold water
  • Ergonomic handle rotation provides on/off control with a simple quarter turn
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Includes two white ceramic plug buttons with hot/cold labels
  • Flow rate: 1.8 gpm at 60 psi
  • Optional remote control available
  • Designed for two person bathing

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Antique™

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Kitchen Faucet Type: [Widespread, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 6-1/2 in

Spout Reach: 8-5/8 in

Spout Swivel: 360°

Spout Type: High Arc

Trim Only: No

Width: 2-1/2 in