2-1/4 in. Bath Faucet Riser Tube in Vibrant French Gold
Antique™ 2-1/4 in. Bath Faucet Riser Tube in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They are designed for use with Antique and IV Georges Brass ® deck-mount faucets
- Includes escutcheon
- Raise your faucet up to 26" off the deck with the Antique® riser tubes, these long and slender tubes feature escutcheons for secure floor mounting
- Floor-mount installation
- Solid brass construction for durability
- Kohler® finishes resist corrosion and tarnish
- Coordinates with Antique™ and IV Georges Brass ® faucets and accessories
- For use with Antique and IV Georges Brass® deck-mount faucets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- Brand Model Compatibility:
- K-700 Tub
- CSA Certified:
- CSA B125.1, CSA B64
- Collection:
- Antique™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 29-5/8 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in