27-7/8 x 8 in. Bath Faucet Riser Tube in Vibrant Brushed Nickel
Antique™ 27-7/8 x 8 in. Bath Faucet Riser Tube in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deck-mount faucet installation
- Includes escutcheon
- Riser tubes
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Riser Tube
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in