3-Hole Deckmount Widespread Lavatory Faucet with Double Knob Handle in Vibrant Polished Brass
Antique™ 3-Hole Deckmount Widespread Lavatory Faucet with Double Knob Handle in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Solid brass construction for durability and reliability
- Two handle widespread sink faucet for 8" - 16" centers
- Requires Kohler® K-258 Antique® ceramic handle insets and skirts (sold separately)
- Coordinates with Antique™ faucets and accessories
- Flow rate: 1.2 gpm
- Handles pre assembled on valves to simplify installation
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Antique™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Ceramic
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8 in