31-1/2 x 8 in. Bath Faucet Riser Tube in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Antique™ 31-1/2 x 8 in. Bath Faucet Riser Tube in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Antique™ 31-1/2 x 8 in. Bath Faucet Riser Tube in Vibrant Brushed Bronze

  • Fast #
  • Part #K128-BV
  • Item #1686727
  • Manufacturer Part #128-BV
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes escutcheon
  • Riser tubes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M, ASME A112.18.1
ASSE Standards:
ASSE 1014, ASSE 1025
CSA Certified:
CSA B125.1, CSA B64
Collection:
Antique™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Part Type:
Riser Tube
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
Length:
31-1/2 in
NSF Certified:
No
WaterSense Labeled:
No
Width:
8 in