31-1/2 x 8 in. Bath Faucet Riser Tube in Vibrant Brushed Nickel
Antique™ 31-1/2 x 8 in. Bath Faucet Riser Tube in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 70-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes escutcheon
- Riser tubes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 31-1/2 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in