7-5/8 in. Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Antique™ 7-5/8 in. Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Antique faucets and accessories
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3 in
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-5/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3 in
- Width:
- 3-1/2 in