Ceramic Dial Plate in Biscuit
Antique™ Ceramic Dial Plate in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- Ceramic dial plate
- Required for Antique® and IV Georges Brass® Rite-Temp® faucet trim
Documents
Specifications
- Collection:
- Antique™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Faucet Part Type:
- Dial
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 1-1/8 in