Handle in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Antique™ Handle in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Antique™ Handle in Vibrant Brushed Bronze

  • Fast #
  • Part #K1120993-BV
  • Item #3953014
  • Manufacturer Part #1120993-BV
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Antique™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Part Type:
Handle
cUPC Certified:
Yes