Antique Hot Stem Antique K-103 Shower Faucet

Part #K30138-CP  |  Item #592230  |  Manufacturer Part #30138-CP

$112.23 EACH

Brand Model Compatibility:

Antique K-103 Shower Faucet

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clockwise close

Specifications

Brand Model Compatibility: Antique K-103 Shower Faucet

Collection: Antique

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1/2 in

Faucet Part Type: Stem

Stem Type: Hot

Valve Size: 1/2 in