Pressure Balancing Bath and Shower Faucet Trim in Vibrant Brushed Nickel
Antique™ Pressure Balancing Bath and Shower Faucet Trim in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This trim, which includes a showerhead, spout, and 6 prong handle, also requires your choice of ceramic dial plate for a complete look
- Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations®
- The Antique bath and shower faucet trim adds classic details with modern convenience to your traditional bath decor
- Completes antique design solution with KOHLER fixtures and accessories
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3 degrees Fahrenheit
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
- Premium material construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in