Pressure Balancing Valve Trim with Single 6-Prong Handle in Polished Chrome
Antique™ Pressure Balancing Valve Trim with Single 6-Prong Handle in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new Kohler® K-TS134-3D trim replaces the existing Kohler® K-T134-3D trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Coordinates with Antique faucets and accessories
- Requires Kohler® K-146 Antique® ceramic dial plate
- Includes ADA compliant metal six-prong handle (excludes dial plate)
- Single handle controls both on/off activation and temperature setting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-146 Antique™ Ceramic Dial Plate
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Antique™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in