Tub and Shower Pressure Balancing Valve with Single 6-Prong Handle in Polished Chrome

You last purchased this on
 
KOHLER

Antique™ Tub and Shower Pressure Balancing Valve with Single 6-Prong Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Antique™ Tub and Shower Pressure Balancing Valve with Single 6-Prong Handle in Polished Chrome

  • Fast #
  • Part #KT134-3D-CP
  • Item #455541
  • Manufacturer Part #T134-3D-CP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • Completes antique design solution with KOHLER fixtures and accessories
  • Premium material construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Antique™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
3-3/4 in
Height:
3-3/4 in
IAPMO Listed -:
No
Length:
5-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-7/8 in
Sink Material:
Brass
WaterSense Labeled:
No
Width:
3-3/4 in