Antique™ Two Handle Kitchen Faucet in Polished Chrome

Part #K149-3-CP  |  Item #511190  |  Manufacturer Part #149-3-CP

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two six-prong handles offer separate control of hot and cold water
  • Swing spout offers increased clearance for filling pots and cleaning
  • Includes integral soap dish
  • Valvet® valves
  • Flow rate: 1.5 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Antique™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 3-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 3-1/4 in

Spout Reach: 8 in

Spout Type: Swivel

Trim Only: No

Width: 8 in