Antique™ Valve Trim with Single Lever Handle in Vibrant Polished Brass

Part #KTS134-4D-PB  |  Item #7182246  |  Manufacturer Part #TS134-4D-PB

Color/Finish: Vibrant® Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new Kohler® K-TS134-4D trim replaces the existing Kohler® K-T134-4D trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes ADA compliant metal lever handle (excludes dial plate)
  • Coordinates with Antique faucets and accessories
  • Requires Kohler® K-146 Antique® ceramic dial plate

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-146 Antique™ Ceramic Dial Plate

CSA Certified: [CSA B125.1, CSA B651]

Collection: Antique™

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 3-3/4 in

Flow Rate: 2.5 gpm

Height: 3-3/4 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 3-3/4 in