Wall Mount Adapter Kit in Vibrant Brushed Bronze
Antique™ Wall Mount Adapter Kit in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plated support bolt and elbows with flanges
- Intended for Birthday Bath® faucet installations
- Antique wall-mount adapter kit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Brand Model Compatibility:
- K-16210-4A, K-110-3, K-110-4 and K-110-9B Bath Faucets
- CSA Certified:
- CSA B125.1
- Collection:
- Antique™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 7-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in