Diverter Tub Spout in Vibrant® Brushed Nickel
Antique™ Diverter Tub Spout in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction and exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-13/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 2-7/16 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in