Wall Mount Bathroom Sink Faucet Trim in Vibrant Brushed Nickel
Antique™ Wall Mount Bathroom Sink Faucet Trim in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter turn ceramic disc valve platform guards against misalignment, handle wobble and resists debris
- Wall-mount installation offers flexibility for clutter free countertops with traditional under counter sinks or additional versatility in vessel sink applications
- Wall-mount installation
- WaterSense labeled faucets use at least 30 percentage less water than standard 22 gpm faucets while still meeting strict performance guidelines
- Wall-mount installation offers flexibility for clutter free countertops with traditional under counter lavatories or additional versatility in vessels lavatory applications
- Trim only: Requires Kohler® K-410-K-NA valve (order separately)
- Flow rate: 1.2 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- Compression
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Cross
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Pressure - High:
- 60
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Column
- Trim Only:
- No
- WaterSense Labeled:
- Yes