1.5 Gpm High Flow Filtration System

This product has been replaced by

KOHLER Double Cartridge Water Filtration System
KOHLER 1.7 gpm Double Cartridge Water Filtration System
Manufacturer Part #77686-NA
You last purchased this on
 
KOHLER

Aquifer® 1.5 Gpm High Flow Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Double Cartridge Water Filtration System
KOHLER 1.7 gpm Double Cartridge Water Filtration System
Manufacturer Part #77686-NA
KOHLER

Aquifer® 1.5 Gpm High Flow Filtration System

  • Fast #
  • Part #K200-NA
  • Item #1396464
  • Manufacturer Part #200-NA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single-stage filtration and absorption system reduces particulates, dirt, rust, chlorine, cysts, turbidity and lead
  • Features high-impact, plastic construction with stainless steel fittings and hoses for increased durability
  • Aquifer
  • Quarter turn quick change, no-spill filter cartridge
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Aquifer®
Depth:
8 in
Flow Rate:
1.5 gpm
Height:
24 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF:
NSF 42
NSF Certified:
Yes
Width:
4-3/4 in