This product requires certification to purchase.

Grated Drain in Matte Black

KOHLER

Aquifer Grated Drain in Matte Black

  • Fast #
  • Part #K30928-BL
  • Item #11833272
  • Manufacturer Part #30928-BL
3.2 out of 5 Customer Rating
Brand image
KOHLER

Aquifer Grated Drain in Matte Black

  • Fast #
  • Part #K30928-BL
  • Item #11833272
  • Manufacturer Part #30928-BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The KOHLER® Aquifer® 4-in-1 grated drain features an elevated design and contemporary look in any kitchen. This drain pairs with the Aquifer 4-in-1 faucets and beverage system and allows water to flow through a tailpipe into a drain in instances when a faucet is not mounted over a sink. Elevate your experience with KOHLER®.
  • Designed for use with the Aquifer® 4-in-1 beverage system
  • Finish-matched grate coordinates with Aquifer® 4-in-1 beverage faucets
  • Dishwasher-safe grate is removable for easy cleaning
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
1-1/2 in
Characteristics & Features
Collection
Aquifer
Color Finish Category
Blacks
Color Finish Name
Matte Black
Warranty & Product Information
Product Type
Drain Assembly
Type
K30928-BL
UPC
195711160423