DESCRIPTION
- Cartridge filter can be twisted in and out for easy replacement
- Filter reduces particulates, sediments, rust, cysts and chlorine taste and odor
- For use with Aquifer® water filtration system
- Meets NSF International standards
- Single-stage filtration and absorption system
Kohler Aquifer® Aquifer High Flow Replacement Filter Cartridge
K201-NA
Flow Rate:
1.5 gpmSPECIFICATIONS
- Brand Model Compatibility
- Aquifer® Water Filtration System
- Collection
- Aquifer®
- Depth
- 18 in
- Diameter
- 12-7/8 in
- Flow Rate
- 1.5 gpm
- Height
- 12-7/8 in
- Material
- Plastic
- NSF Certified
- Yes
- NSF Specifications
- NSF 42
- Width
- 5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday