Compression, Quarter Turn Cartridge for Aquifer® K-77685, K-77686

You last purchased this on
 
KOHLER

Aquifer® Compression, Quarter Turn Cartridge for Aquifer® K-77685, K-77686

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Aquifer® Compression, Quarter Turn Cartridge for Aquifer® K-77685, K-77686

  • Fast #
  • Part #K77687-NA
  • Item #7311931
  • Manufacturer Part #77687-NA
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eco-friendly coconut shell based carbon filter
  • Reduces chlorine taste, odor, chloramine, particulate class I, lead, asbestos, cyst, mercury, turbidity and select pharmaceuticals see performance data sheet for individual contaminants and reduction performance
  • For use with the aquifer water filtration system (Kohler® K-77685 or Kohler® K-77686)
  • Postage-paid recycling program for used cartridges to reduce solid waste to landfills
  • High-impact plastic construction.
  • Flow rate: 0.85 gpm at 60 psi
  • Filter head automatically turns off the water supply when cartridge is removed
  • Requires Certification

Specifications

CSA Certified:
CSA B483.1
Cartridge Type:
Compression, Quarter Turn
Collection:
Aquifer®
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
NSF:
NSF 42, NSF 53, NSF 401
NSF Certified:
Yes