230 gal Filter for Cold Water
Aquifer Refine™ 230 gal Filter for Cold Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Significantly reduces bacteria, virus, cyst, chlorine and lead
- Filter head automatically turns off water supply when cartridge is removed
- Replacing the ultra-filter every 12 months keeps filtration system performing effectively
- For cold water use only
Specifications
- ANSI:
- ANSI 401, ANSI 42, ANSI 53
- CSA Certified:
- CSA B483.1
- Capacity:
- 230 gal
- Cartridge Type:
- Quarter Turn
- Collection:
- Aquifer Refine™
- Contaminant Removal:
- Bacteria, Chlorine, Cysts, Lead
- Depth:
- 3-1/4
- Diameter:
- 3-3/8
- Filter Life (Months):
- 12
- Filtering Material:
- Yes
- Height:
- 11-3/8
- IAPMO Listed:
- Yes
- Material:
- Plastic
- NSF:
- NSF 401, NSF 42, NSF 53, NSF P231
- NSF Certified:
- Yes
- Origin:
- Global
- Temperature Range:
- 40 to 100 Deg F (4.4 to 37.8 Deg C)
- UPC:
- 885612839831
- Width:
- 3-3/8