3/8 in. 0.65 gpm 792 gal Water Filtration System

You last purchased this on
 
KOHLER

Aquifer Refine™ 3/8 in. 0.65 gpm 792 gal Water Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Aquifer Refine™ 3/8 in. 0.65 gpm 792 gal Water Filtration System

  • Fast #
  • Part #K21371-NA
  • Item #9298248
  • Manufacturer Part #21371-NA
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduces over 95% of perfluorooctanoic acid (PFOA) and perfluoro octane sulfonate (PFOS) in drinking water
  • Ultra-filter membrane technology reduces bacteria and virus in the water
  • Three-stage purification system with KOHLER Konnect voice activation technology lets you know your water usage and filter life
  • Filter head automatically turns off the water supply when cartridge is removed
  • Provides up to 792 gallons, or the equivalent of over 5,800 16.9 fl oz bottles of water (results may vary based on water pressure, temperature and incoming water quality)
  • 0.65 gpm (2.46 l/min) maximum flow rate at 60 psi (4.14 bar)
  • AC-powered operation-no batteries to replace (requires AC power outlet)
  • Reduces contaminants such as bacteria, virus, lead, mercury, chorine, select pharmaceuticals, VOC's and more
  • Recommended for use with beverage faucets, such as Wellspring
  • Includes three filter cartridges (K-21372, K-21373, K-21374)
  • Requires Certification

Specifications

ANSI:
ANSI 401, ANSI 42, ANSI 53
CSA Certified:
CSA B483.1
Capacity:
792 gal
Collection:
Aquifer Refine™
Contaminant Removal:
Bacteria, Chlorine, Lead, Mercury
Depth:
5-1/8 in
Dispenser Type:
Cold Only
Filter Type:
Carbon
Filtering Material:
Yes
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
0.65 gpm
Height:
16-1/4 in
NSF:
NSF 401, NSF 42, NSF 53
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
60 psi
Width:
14-11/16 in