DESCRIPTION

  • Aquifer
  • Features high-impact, plastic construction with stainless steel fittings and hoses for increased durability
  • Quarter turn quick change, no-spill filter cartridge
  • Single-stage filtration and absorption system reduces particulates, dirt, rust, chlorine, cysts, turbidity and lead

Kohler Aquifer® Aquifer Replacement Filter Cartridge

K202-NA

Flow Rate:

.6 gpm

SPECIFICATIONS

Brand Model Compatibility
KOHLER
Collection
Aquifer®
Depth
18 in
Diameter
12-7/8 in
Flow Rate
.6 gpm
Height
12-7/8 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 42
Width
5 in

Starting at
$146.44
EACH
  • QUANTITY