Archer® 1-Hole Lavatory Sink in White

Part #K2359-1-0  |  Item #3170110  |  Manufacturer Part #2359-1-0

$289.75 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

This product includes

  • Single faucet hole
  • Classic rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2358-1 basin and Kohler® K-2357 pedestal
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 35-1/4 in

IAPMO Listed: No

Length: 24 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 23-15/16 in x 20-7/16 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 16-1/4 in x 11-15/16 in x 4 in

Sink Depth: 7-15/16 in

Sink Installation Type: Pedestal

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

Width: 20-1/2 in