Archer® 2 Robe Hook in Polished Chrome

Part #K11055-CP  |  Item #3609786  |  Manufacturer Part #11055-CP

$36.98 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-1/2 in

Material: Metal

Mount Type: Wall

Number of Hooks: 2

Projection: 2-7/8 in