Archer® 24 in. Towel Bar in Vibrant Brushed Nickel

Part #K11051-BN  |  Item #3609811  |  Manufacturer Part #11051-BN

$102.94 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/8 in

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 4-1/8 in

Width: 4-1/8 in