KOHLER
Archer® 24 in. Towel Bar in Vibrant Brushed Nickel
Part #K11053-BN | Item #3609791 | Manufacturer Part #11053-BN
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Archer® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Archer®
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 5-1/8 in
Height: 2-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Metal
Mount Type: Wall
Number of Bars: 2
Projection: 5-1/8 in
Width: 5-1/8 in