Archer® 3-Hole Bathroom Sink Pedestal with P-Trap in Ice Grey

Part #K2359-4-95  |  Item #3169812  |  Manufacturer Part #2359-4-95

$467.10 EACH

Color/Finish: Ice™ Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 4"
  • Classic rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2358-4 basin and Kohler® K-2357 pedestal
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Archer®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 35-1/4 in

IAPMO Listed: No

Length: 23-15/16 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 23-15/16 in x 20-7/16 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 16-1/4 in x 11-15/16 in x 4 in

Sink Depth: 7-15/16 in

Sink Installation Type: Pedestal

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

Width: 20-7/16 in