23-15/16 x 20-7/16 in. Rectangular Pedestal Bathroom Sink in Sandbar

You last purchased this on
 
KOHLER

Archer® 23-15/16 x 20-7/16 in. Rectangular Pedestal Bathroom Sink in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 23-15/16 x 20-7/16 in. Rectangular Pedestal Bathroom Sink in Sandbar

  • Fast #
  • Part #K2358-8-G9
  • Item #3169761
  • Manufacturer Part #2358-8-G9
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Classic rectangular basin
  • Overflow drain
  • Center faucet holes: 8"
  • Material: Vitreous china
  • Contemporary design lavatory features tall, thin side walls, a flat bottom and an angular basin
  • Coordinates with other products in the Archer® collection
  • Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-8 Archer® pedestal sink
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
7-15/16 in
IAPMO Listed -:
No
Length:
23-15/16 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
16-1/4 in x 11-15/16 in x 4 in
Sink Depth:
7-15/16 in
Sink Installation Type:
Pedestal Sink
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 20-1/2 in
Vessel Only:
Yes
Width:
20-7/16 in