Archer® 60 in. Rectangle Shower Base in Cashmere

Part #K9479-K4  |  Item #3183746  |  Manufacturer Part #9479-K4

$548.29 EACH
(Pricing is for Cashmere)

Color/Finish: Cashmere

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Covered drain with removable cover
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Cashmere

Color Finish Category: Greys

Drain Location: Center

Height: 3-11/16 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 3-11/16 in

Type: Shower Base

UL Listed: Yes

Width: 36 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access