60 in. x 36 in. Shower Base with Center Drain in Dune

You last purchased this on
 
KOHLER

Archer® 60 in. x 36 in. Shower Base with Center Drain in Dune

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 60 in. x 36 in. Shower Base with Center Drain in Dune

  • Fast #
  • Part #K9479-NY
  • Item #4157693
  • Manufacturer Part #9479-NY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dune Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Covered drain with removable cover
  • Single threshold for alcove installation
  • Low-threshold design for easy entry and exit
  • Coordinates with other products in the Archer® collection
  • Center drain location
  • Material: Acrylic
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Location:
Center
Height:
3-11/16 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
3-11/16 in
UL Listed:
Yes
Width:
36 in