Kohler

Archer® 60 in. Rectangle Shower Base in Thunder Grey

Part #K9479-58  |  Manufacturer Part #9479-58

Color/Finish: Thunder™ Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Covered drain with removable cover
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: Center

Height: 3-11/16 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 3-11/16 in

Type: Shower Base

UL Listed: Yes

Width: 36 in