KOHLER
Archer® 60 x 30 in. Drop-In Bathtub with Reversible Drain in Biscuit
Part #K1946-96 | Item #4505776 | Manufacturer Part #1946-96
How to get it:
Product Details
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Textured bottom surface
- Reversible drain location
- Coordinates with other products in the Archer® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 57 gal
Collection: Archer®
Color Finish: Biscuit
Color Finish Category: Neutrals
Configuration: Soaker
Depth: 21 in
Drain Location: Left
GSA Approved: No
Height: 19 in
IAPMO Listed: Yes
Installation Type: Drop-in
Material: ExoCrylic™
Overall Length: 60 in
Overall Width: 30 in
Size: 60 in x 30 in
UL Listed: No