Archer® 60 x 30 in. Drop-In Bathtub with Reversible Drain in Black Black

Part #K1946-7  |  Item #4505129  |  Manufacturer Part #1946-7

$5,343.12 6 EA

$890.52 EACH

5343.12

Color/Finish: Black Black™

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Reversible drain location
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 57 gal

Collection: Archer®

Color Finish: Black Black™

Color Finish Category: Blacks

Configuration: Soaker

Depth: 19 in

Drain Location: Reversible

Faucet Included: No

GSA Approved: No

Height: 19 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 60 in

Material: ExoCrylic™

Number of Holes: No Hole

Number of Occupants: 1

Origin: Domestic

Overall Length: 60 in

Overall Width: 30 in

Overflow Included Yes or No: Yes

Size: 60 in x 30 in

Style: Modern

UL Listed: Yes

Weight: 58

Width: 30 in